4.5W A15 LED Lamp, 27K

Item #: 941646
Cat #: S9273
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4.5 watt A15 FILAMENT LED; Clear; Medium base; 2700K; 450 lumens; 120 volts. ## No longer made. See new version, Satco S9874, Platt # 0947137.

Overview

4.5 watt A15 FILAMENT LED; Clear; Medium base; 2700K; 450 lumens; 120 volts. ## No longer made. See new version, Satco S9874, Platt # 0947137.
Also known as: S9273

Specifications

Color: Clear
Wattage: 5
Shape: A15 (Arbitrary)
Lumens: 450
Light Technology: LED
Color: Clear
Shape: A15 (Arbitrary)
Light Technology: LED
Wattage: 5
Lumens: 450

Customer Reviews

No reviews for this product
(0)