Breaker, 125A, 3P, 240V AC/DC, 25 kAIC, Thermal-Magnetic.

Item #: 941659

Cat #: A2N125TW

UPC: 015644705457

to view pricing and more.
Documents & Guides
125A Amp. 3-Pole. Frame: A2. Molded Case Circuit Breaker, 25 kAIC, 240V AC/DC, Fixed Thermal-Magnetic Trip.

Overview

125A Amp. 3-Pole. Frame: A2. Molded Case Circuit Breaker, 25 kAIC, 240V AC/DC, Fixed Thermal-Magnetic Trip.
Also known as: 015644705457, A2N125TW

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts DC: 240
Volts AC: 240
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Poles: 3
Volts DC: 240
Interrupt Rating AC: 25 kA