16W A21 LED Lamp, 50K

Item #: 941842
Cat #: S9287
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SATCO S9287 16 watt, A21 LED, Frosted 5000K, Medium base, 300' beam spread, 120 Volt16W 5000K LED

Overview

SATCO S9287 16 watt, A21 LED, Frosted 5000K, Medium base, 300' beam spread, 120 Volt16W 5000K LED
Also known as: S9287

Specifications

Lumens: 1800
Color: Frosted
Shape: A21 (Arbitrary)
Wattage: 16
Light Technology: LED
Lumens: 1800
Shape: A21 (Arbitrary)
Light Technology: LED
Color: Frosted
Wattage: 16

Customer Reviews

No reviews for this product
(0)