PPU TR-1/2-X-12-SS4 THREADED ROD

Item #: 941975
Cat #: TR-1/2-X-12-SS4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PPU TR-1/2-X-12-SS4 THREADED ROD STAINLESS STEEL 1/2IN X 12FT

Overview

PPU TR-1/2-X-12-SS4 THREADED ROD STAINLESS STEEL 1/2IN X 12FT
Also known as: TR-1/2-X-12-SS4

Specifications

Diameter: 1/2 in
Length: 12 ft
Material: Steel
Finish: Plain
Diameter: 1/2 in
Material: Steel
Length: 12 ft
Finish: Plain

Customer Reviews

No reviews for this product
(0)