Wood Boring Bit Replacement Shaft

Item #: 942087

Cat #: 53938

UPC: 092644539381

Sign In or Register to view pricing and more.
Documents & Guides
Wood Boring Bit Replacement Shaft, 3/8"

Overview

Wood Boring Bit Replacement Shaft, 3/8"

Far superior to auger bits, these Wood Boring Bits allow you to easily change direction when drilling holes to modify the hole size. New low-torque design greatly reduces the wrist fatigue because from standard auger bits. This replacement shaft works for 7/8'', 1-1/8''and 1-3/8'' (22 mm, 29 mm and 35 mm) bits.

Also known as: 092644539381, 53938

Specifications

Type: Drill Bit
Diameter: 3/8 in
Standards: California Proposition 65
Type: Drill Bit
Standards: California Proposition 65
Diameter: 3/8 in