
Wireway, Lay-In, Type 12, Hinged Cover, 2-1/2" x 2-1/2" x 36", Steel, Gray
Item #: 9422
Cat #: F22L36
UPC: 783510180409
to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch x 2-1/2 Inch x 3 Foot, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Overview
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch x 2-1/2 Inch x 3 Foot, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
nVent HOFFMAN wireways are available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association.
Also known as: 783510180409, F22L36
Features & Benefits
- Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
- This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Length: | 36 in |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Length: | 36 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Material: | Steel |