20" Fixed Tilt Leg Kit

Item #: 942248

Cat #: TM-FTL-020

UPC:

to view pricing and more.
Documents & Guides
20" Fixed Tilt leg kit includes South and North tilt legs and all hardware. Assembled South tilt legs include angle indicators. Legs are electrically bonded to rails.

Overview

20" Fixed Tilt leg kit includes South and North tilt legs and all hardware. Assembled South tilt legs include angle indicators. Legs are electrically bonded to rails.

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: TM-FTL-020

Specifications

Length: 20 in
Color: Silver
Material: Aluminum
Weight: 2.900 lbs
Finish: Mill
Length: 20 in
Material: Aluminum
Finish: Mill
Color: Silver
Weight: 2.900 lbs