7W PAR20 LED Lamp, 40K

Item #: 942316

Cat #: S9403

UPC: 045923094033

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 550, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 7W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 550, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.

Satco PAR20 Lamps feature Solid State LED lighting, Reflector replacement lamp, Long life and are Dimmable & IP65 - Wet location rated For Indoor and Outdoor use

Also known as: 045923094033, S9403

Specifications

Base: Medium Screw (E26)
Lumens: 550
Wattage: 7
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Wattage: 7
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 550
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Angle: 25°