15 WATT PAR38 LED; 4000K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Item #: 942317

Cat #: S9443

UPC: 045923094439

to view pricing and more.
Documents & Guides
15 WATT PAR38 LED; 4000K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

15 WATT PAR38 LED; 4000K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094439, S9443

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 15
Lumens: 1100
Color Rendering Index (CRI): 80
Color: Clear
Color Temperature: 4000 (Cool White)
Lumens: 1100
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 80