Digital Multimeter, Auto-Ranging, 1000V

Item #: 942404
Cat #: MM600
UPC: 092644690228
Sign In or Register to view pricing and more.
The MM600 Is An Auto-Ranging Digital Multimeter That Measures AC/DC Voltage, AC/DC Current, & Resistance, It Also Measures Temperature, Capacitance, Frequency, Duty-Cycle, & Tests Diodes & Continuity

Overview

The MM600 Is An Auto-Ranging Digital Multimeter That Measures AC/DC Voltage, AC/DC Current, & Resistance, It Also Measures Temperature, Capacitance, Frequency, Duty-Cycle, & Tests Diodes & Continuity
The Klein Tools MM600 Multimeter is an automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features. The MM600 and MM700 include a nylon carrying pouch, test leads, alligator clips, batteries and thermocouple with adapter.
Also known as: 092644690228, MM600

Specifications

Volts AC: 1000
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1000
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65

Customer Reviews

5 Overall
(1)
5/5
John - Forest Grove on 11/09/2018
Great Tester
This meter will meet my needs and seems like a well made product