Weatherproof Round Box, (4) 3/4" Outlets, 4-1/8" Diameter, 1-7/8" Deep, Phenolic
Item #:
942423
Cat #:
AO4-34
UPC:
786358600702
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Weatherproof Round Box, (4) 3/4 Inch Outlets, 4-1/8 Inch Diameter, 1-7/8 Inch Deep, Phenolic
Overview
Weatherproof Round Box, (4) 3/4 Inch Outlets, 4-1/8 Inch Diameter, 1-7/8 Inch Deep, Phenolic
AO Round Conduit Boxes and Cover, Volume 12 Cubic Inches, Diameter 4-1/8 Inches, Depth 1-7/8 Inches, Color Brown, Material Phenolic, Mounting Means Four 3/4 Inch Threaded Knockouts
Also known as: 786358600702, AO4-34
Specifications
Material: | Phenolic |
Color: | Black |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 4 |
Material: | Phenolic |
Threaded Outlet Diameter: | 3/4 in |
Color: | Black |
Number of Threaded Outlets: | 4 |
Customer Reviews
No reviews for this product
(0)