This product has been discontinued.

Weatherproof Round Box, (4) 3/4" Outlets, 4-1/8" Diameter, 1-7/8" Deep, Phenolic
Item #: 942423
Cat #: AO4-34
UPC: 786358600702
to view pricing and more.
Documents & Guides
Weatherproof Round Box, (4) 3/4 Inch Outlets, 4-1/8 Inch Diameter, 1-7/8 Inch Deep, Phenolic
Overview
Weatherproof Round Box, (4) 3/4 Inch Outlets, 4-1/8 Inch Diameter, 1-7/8 Inch Deep, Phenolic
AO Round Conduit Boxes and Cover, Volume 12 Cubic Inches, Diameter 4-1/8 Inches, Depth 1-7/8 Inches, Color Brown, Material Phenolic, Mounting Means Four 3/4 Inch Threaded Knockouts
Also known as: 786358600702, AO4-34
Specifications
| Material: | Phenolic |
| Color: | Black |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 4 |
| Material: | Phenolic |
| Threaded Outlet Diameter: | 3/4 in |
| Color: | Black |
| Number of Threaded Outlets: | 4 |