U LED LINEAR BAY 8FT 14000LU 5000K MP RECP

Item #: 942615

Cat #: 8ILED-LD4-14-W-TBW-UNV-L850-CD2-MP-U

UPC:

to view pricing and more.
Documents & Guides
U LED LINEAR BAY 8FT 14000LU 5000K MP RECP

Overview

U LED LINEAR BAY 8FT 14000LU 5000K MP RECP
Also known as: 8ILED-LD4-14-W-TBW-UNV-L850-CD2-MP-U

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 14000
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 14000
Type: 0-10V Dimming
Dimmable: Yes
Shape: Rectangular