ETNCL EI700R 7" IC REMODEL HOUSING

Item #: 942998

Cat #: EI700R

UPC: 622696731138

to view pricing and more.
Documents & Guides
6" HOUSING IC REMODEL 120V LINE VOLTAGE

Overview

6" HOUSING IC REMODEL 120V LINE VOLTAGE

Halo SLD Series Surface LED Downlight luminaires incorporate WaveStream LED technology to create an ultra-low profile, surface-mounting luminaire with the performance and look of traditional downlights. The SLD Series 4" and 6" luminaires are designed for installation in many 3-1/2" and 4" electrical junction boxes, and may be retrofit in 4", 5", or 6" aperture IC and Non-IC recessed housings. A dedicated LED wiring connector meets high-efficacy code requirements when in recessed downlight housings and prevents substitution of lower efficacy sources. Perfect for residential or commercial installations and ideal for closets, storage areas, attics and basements.

Also known as: 622696731138, EI700R

Specifications

Type: IC, Non-IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Non-IC, Housing
Diameter: 6 in
Volts AC: 120