LED Task Light

Item #: 943099
Cat #: 51016
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flashlight, Task Light, Water Resistant, Bulb Type: LED, Body Color: Titanium, Light Color: White, Length: 8.6", Diameter: 3.38", Weight: 6.4 oz, Lamp Life: 50 000 Hours, Light Output: 95 Lumens, Run Time: 16 Hours, Power Requirements: (3) AA Batteries, I

Overview

Flashlight, Task Light, Water Resistant, Bulb Type: LED, Body Color: Titanium, Light Color: White, Length: 8.6", Diameter: 3.38", Weight: 6.4 oz, Lamp Life: 50 000 Hours, Light Output: 95 Lumens, Run Time: 16 Hours, Power Requirements: (3) AA Batteries, I
Also known as: 51016

Specifications

Type: LED, Water Resistant, Task Light
Lumens: 95
Length: 8.600 in
Type: LED, Water Resistant, Task Light
Length: 8.600 in
Lumens: 95

Customer Reviews

No reviews for this product
(0)