
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Right End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, Gray.
Overview
Non-Metallic, Right End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, Gray.
For closing right end of Access 5000 Series Raceway Base.
Also known as: 786776515060, 5010RGY
Specifications
| Width: | 1 3/16 in |
| Length: | 5 29/32 in |
| Depth: | 5/16 in |
| Color: | Gray |
| Width: | 1 3/16 in |
| Depth: | 5/16 in |
| Length: | 5 29/32 in |
| Color: | Gray |