REXEL logo

12 AWG THHN Solid Copper, Green, 500'

Item #: 94311
Cat #: THHN12SOLGRN500RL
UPC: 048243224401
Sign In or Register to view pricing and more.
12 AWG, THHN/THWN, Solid Copper, 600V, Green, 500 foot Spool.

Product Overview

12 AWG, THHN/THWN, Solid Copper, 600V, Green, 500 foot Spool.
Also known as: 048243224401, THHN12SOLGRN500RL

Frequently Bought Together (69)

Specifications

Color: Green
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Green
Gauge: 12
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)