Snap-On, End Section, Type: FED5.I.3L

Item #: 943111

Cat #: 1SNA290311R0600

UPC: 662019970608

to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FED5.I.3L. Color: Gray. Used with Angled Spring Connection Terminal Blocks Type: D 2,5/5.I.3L.

Overview

Snap-On End Section. Type: FED5.I.3L. Color: Gray. Used with Angled Spring Connection Terminal Blocks Type: D 2,5/5.I.3L.
Also known as: 662019970608, 1SNA290311R0600

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec