LED Linear High Bay, 4', 60 Watt, 9000 Lumen, 5000K, 120-277V

Item #: 943255

Cat #: 4ILED-LD4-9-W-TBW-UNV-L850-CD1-MP-U

UPC:

to view pricing and more.
Documents & Guides
LED Linear High Bay, 4', 60 Watt, 9000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Thin White Baffle, Wide Distribution, Modular Power Receptacle (Used for all Cord or Cord and Plug options)

Overview

LED Linear High Bay, 4', 60 Watt, 9000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Thin White Baffle, Wide Distribution, Modular Power Receptacle (Used for all Cord or Cord and Plug options)
Also known as: 4ILED-LD4-9-W-TBW-UNV-L850-CD1-MP-U

Specifications

Lumens: 9000
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 60
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Lumens: 9000
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Wattage: 60
Light Technology: LED
Volts AC Range: 120 - 277