Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 90m

Item #: 943261

Cat #: 2090-CSBM1DE-14AA90

UPC: 889508134109

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 90 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 90 meter

2090SSM

Also known as: 889508134109, 2090-CSBM1DE-14AA90

Specifications

Length: 90 m
Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 90 m
Volts AC: 1kV
Type: Cable, Power
Gauge: 14 AWG