0.74W B3.5 Mini Incandescent Lamp

Item #: 94332

Cat #: S6924

UPC: 045923069246

to view pricing and more.
0.74 Watt miniature; B3 1/2 Flange; 30 Average rated hours; Flange Base; 2.47 Volt

Overview

0.74 Watt miniature; B3 1/2 Flange; 30 Average rated hours; Flange Base; 2.47 Volt
Also known as: 045923069246, S6924

Specifications

Base: Mini Flanged (PX13.5s)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: B3-1/2 (Blunt Tip)
Wattage: 0.740
Light Technology: Incandescent
Dimmable: No
Base: Mini Flanged (PX13.5s)
Color Temperature: 2700 (Warm White)
Wattage: 0.740
Dimmable: No
Color Rendering Index (CRI): 100
Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent