This product has been discontinued.

Ring Terminal, Nylon Insulated, 22 - 18 AWG
Item #: 943415
Cat #: PN18-38R-M
UPC: 074983800131
to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 22 - 18 AWG, 3/8" Stud Size
Overview
Ring Terminal, Nylon Insulated, 22 - 18 AWG, 3/8" Stud Size
Also known as: 074983800131, PN18-38R-M
Specifications
| Color: | Red |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 22 - 18 |
| Stud Size: | 3/8 in |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Copper, Nylon |
| Stud Size: | 3/8 in |