Ring Terminal, Expanded Vinyl Insulation, 16-14 AWG

Item #: 943417

Cat #: PV14-10RX-M

UPC: 074983801619

to view pricing and more.
Documents & Guides
Ring Terminal, 16 – 14 AWG, #10 Stud Size, Vinyl Expanded Insulation

Overview

Ring Terminal, 16 – 14 AWG, #10 Stud Size, Vinyl Expanded Insulation
Also known as: 074983801619, PV14-10RX-M

Specifications

Color: Blue
Material: Vinyl, Copper
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14