18.5W/LED/9"FLUSH/27K/RD/BRZ

Item #: 943768

Cat #: S9338

UPC: 045923093388

to view pricing and more.
Documents & Guides
18.5W, 9" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: Bronze.

Overview

18.5W, 9" Flush Mount LED Fixture, 120V, 2700K, Shape: Round, Color: Bronze.
Also known as: 045923093388, S9338

Specifications

Mounting: Flush
Volts AC: 120
Color: Bronze
Color Temperature: 2700 (Warm White)
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Color: Bronze
Wattage: 18.500
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65