Copper Ground Plate, Bare, 6" x 6", No Pigtail, 1/8"

Item #: 943853

Cat #: GPECNDF006

UPC: 782856721307

to view pricing and more.
Documents & Guides
CAD GPECNDF006 ELECTRODE GRD

Overview

CAD GPECNDF006 ELECTRODE GRD

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856721307, GPECNDF006

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Material: Copper
Width: 6 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Width: 6 in
Finish: Bare