This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Features: Switch, Brass/nickel Actuator Material, Standard: Ur, Voltage Rating:125v, Amperage Rating: 15a, Number Of Poles: 2, Action: Dpdt, Connection: Screw,actuator: Bat, Contact Configuration: On-off-on Maintained Contact, Size: 1.3 X0.75 X 2.342 X
Overview
Features: Switch, Brass/nickel Actuator Material, Standard: Ur, Voltage Rating:125v, Amperage Rating: 15a, Number Of Poles: 2, Action: Dpdt, Connection: Screw,actuator: Bat, Contact Configuration: On-off-on Maintained Contact, Size: 1.3 X0.75 X 2.342 X
Also known as: 661191109400, SS208B-BG
Specifications
No Specifications Available