Disconnect Switch, 600A, 3P, 240VAC, 4W, Fused, HD, NEMA 3R

Item #: 944288

Cat #: HF326NRA

UPC: 887621872564

to view pricing and more.
Documents & Guides
Disconnect Switch, 600 Amp, 3-Pole, 240 Volt AC, 4-Wire, Fused, Heavy Duty, NEMA 3R

Overview

Disconnect Switch, 600 Amp, 3-Pole, 240 Volt AC, 4-Wire, Fused, Heavy Duty, NEMA 3R

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (600A).

Also known as: 887621872564, HF326NRA

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R