MOD DISC ENC 1 DR FS LP

Item #: 94491

Cat #: AMOD84X4024FTCLP

UPC: 783510136260

to view pricing and more.
Documents & Guides
MOD DISC ENC 1 DR FS LP

Overview

MOD DISC ENC 1 DR FS LP

Modular disconnect enclosures provide configuration flexibility and versatility. One- and two-door models can be bolted together in any configuration. Slave enclosures can be added or removed as required.

Also known as: 783510136260, AMOD84X4024FTCLP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 84.120 in
Width: 40.250 in
Depth: 24.120 in
IP/NEMA Rating: IP65, NEMA 12
Height: 84.120 in
Depth: 24.120 in
Material: Steel
Width: 40.250 in