Disconnect Enclosure, NEMA 12, Free Standing, 84 x 78 x 24"

Item #: 94494

Cat #: A84XM7824FTCLP

UPC: 783510136031

to view pricing and more.
Disconnect Enclosure, Heavy Duty, NEMA 12, Free Standing, Two-Door, 84 Inch x 78 Inch x 18 Inch, Steel With Gray Finish

Overview

Disconnect Enclosure, Heavy Duty, NEMA 12, Free Standing, Two-Door, 84 Inch x 78 Inch x 18 Inch, Steel With Gray Finish

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510136031, A84XM7824FTCLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

Width: 78 in
Height: 84 in
Depth: 18 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 78 in
Depth: 18 in
IP/NEMA Rating: NEMA 12
Height: 84 in
Material: Steel