This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Selecta; Indicator Light; Neon; Voltage Rating: 125 V; Size: 0.487 In; Mounting:1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Amber/transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type: Bag
Overview
Selecta; Indicator Light; Neon; Voltage Rating: 125 V; Size: 0.487 In; Mounting:1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Amber/transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type: Bag
Also known as: 661191534660, SL53416-6-BG
Specifications
No Specifications Available