12 AWG THHN/THWN-2 Solid Copper, White, 500'

Item #: 94542
Cat #: THHN12SOLWHT500RL
UPC: 048243224104
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, White, 500 foot Spool.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, White, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243224104, THHN12SOLWHT500RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)