GP FS SD QTL Enclosure, 4X, 72x24x18

Item #: 945527

Cat #: A72HS2418SSLPQT

UPC: 783510191658

to view pricing and more.
General Purpose Single-Door Free-Stand with Quarter-Turn Latches, Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 24.06" x 18.06"

Overview

General Purpose Single-Door Free-Stand with Quarter-Turn Latches, Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 24.06" x 18.06"

This single-door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from non-corrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the pharmaceutical, food and beverage, packaging, water, petroleum and chemical processing industries.

Also known as: 783510191658, A72HS2418SSLPQT

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 18.060 in
Width: 24.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 72.060 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 12
Width: 24.060 in
Finish: Brushed #4
Standards: Build America Buy America Compliant
Depth: 18.060 in
Material: Stainless Steel 304
Height: 72.060 in