Acuity JHBL 24000LM GL WD MVOLT GZ10 50K 70CRI

Item #: 945680

Cat #: JHBL24000LMGLWDMVOLTGZ1050K70CRIDWH

UPC: 820476962110

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT JHBL 24000LM GL WD MVOLT GZ10 40K 70CRI DWH

Overview

LIT JHBL 24000LM GL WD MVOLT GZ10 40K 70CRI DWH
Also known as: 820476962110, JHBL24000LMGLWDMVOLTGZ1050K70CRIDWH

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 24000
Color: White
Light Technology: LED
Diameter: 23.375 in
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Color: White
Diameter: 23.375 in