1
more

Concrete Screw Anchor, Hex Washer, Slotted, 1/4 x 1-3/4"
Item #: 945794
Cat #: CSH20F
UPC: 639720871203
to view pricing and more.
Documents & Guides
Concrete Screw Anchor, Hex Washer Head, Slotted Drive, 1/4 x 1-3/4 Inch
Overview
Concrete Screw Anchor, Hex Washer Head, Slotted Drive, 1/4 x 1-3/4 Inch
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720871203, CSH20F
Specifications
| Color: | Blue |
| Length: | 1 3/4 in |
| Diameter: | 1/4 in |
| Drive: | Slotted |
| Material: | Steel |
| Screw Head: | Hex Washer |
| Color: | Blue |
| Diameter: | 1/4 in |
| Material: | Steel |
| Length: | 1 3/4 in |
| Drive: | Slotted |
| Screw Head: | Hex Washer |