REXEL logo

6 AWG THHN Stranded Copper, Green, 500'

Item #: 94580
Cat #: THHN6STRGRN500RL
UPC: 048243231928
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel.
Substitutes
Multiple
Item #: 69260
CAT #: THHN6STRGRN1000RL
UPC: 048243231942
Sign In or Register to view pricing and more.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231928, THHN6STRGRN500RL, Tinner

Others Also Bought (72)

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 6
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)