REXEL logo

8 AWG THHN Stranded Copper, White, 500'

Item #: 94589
Cat #: THHN8STRWHT500RL
UPC: 048243231102
Sign In or Register to view pricing and more.
8 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Substitutes
Multiple
Item #: 69315
CAT #: THHN8STRWHT1000RL
UPC: 048243231119
Sign In or Register to view pricing and more.

Product Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Also known as: 048243231102, THHN8STRWHT500RL

Frequently Bought Together (74)

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 8
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)