CVJ 1816 W/ CLEAR FRONT / HINGE / 2 TWIST LATCHES

Item #: 946048

Cat #: CVJ1816HWLL2

UPC: 635394005456

Sign In or Register to view pricing and more.
CVJ 1816 W/ CLEAR FRONT / HINGE / 2 TWIST LATCHES

Overview

CVJ 1816 W/ CLEAR FRONT / HINGE / 2 TWIST LATCHES

CVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394005456, CVJ1816HWLL2

Specifications

Color: Light Gray
Material: Fiberglass
Height: 19.320 in
Depth: 9.580 in
Width: 17.320 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 19.320 in
Width: 17.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Depth: 9.580 in
Finish: Smooth Matte