
TMC2 Connector, 1-1/4", Class I, Division, Nickel Plated Brass
Item #: 946253
Cat #: TMC2125190NB
UPC: 781381301039
to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 1.49" - 1.72", Cable Jacket Diameter: 1.57" - 1.90", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 1.49" - 1.72", Cable Jacket Diameter: 1.57" - 1.90", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381301039, TMC2125190NB
Specifications
| Diameter: | 1 1/4 in |
| Material: | Brass |
| Diameter Range: | 1.490 - 1.720 in, 1.570 - 1.900 in |
| Diameter: | 1 1/4 in |
| Diameter Range: | 1.490 - 1.720 in, 1.570 - 1.900 in |
| Material: | Brass |