Vintage LED Lamp

Item #: 946473
Cat #: S9579
UPC: 045923095795
Sign In or Register to view pricing and more.
Documents & Guides
Vintage LED; 6.5 watt ST19 LED; Transparent Amber; Medium base; 2300K; 650 lumens; 120 volts

Overview

Vintage LED; 6.5 watt ST19 LED; Transparent Amber; Medium base; 2300K; 650 lumens; 120 volts
Also known as: 045923095795, S9579, edison

Specifications

Color: Amber
Color Temperature: 2300 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Color: Amber
Base: Medium Screw (E26)
Lumens: 650
Shape: ST19 (Antique)
Light Technology: LED
Color Temperature: 2300 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)