Insulated Electrical Gloves, 11", Class 00, Size 8

Item #: 94675

Cat #: IG00-11-8

UPC:

to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Voltage Capacity: 500 VAC, 750 VDC

Overview

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 10, Voltage Capacity: 500 VAC, 750 VDC
Also known as: IG00-11-8

Specifications

Size: 8
Type: Arc Flash, Gloves
Length: 11 in
Material: Rubber
Size: 8
Length: 11 in
Type: Arc Flash, Gloves
Material: Rubber