BALDOR VM7037T-5 2HP,1750RPM,3PH,60

Item #: 946753

Cat #: VM7037T-5

UPC: 781568119600

Sign In or Register to view pricing and more.
Documents & Guides
BLM VM7037T-5 2HP 1750RPM 3PH

Overview

BLM VM7037T-5 2HP 1750RPM 3PH
Also known as: 781568119600, VM7037T-5

Specifications

Phase: 3
Horsepower: 2
Amps: 2.500
Phase: 3
Amps: 2.500
Horsepower: 2