AB 855EP-B24Y3Y5Y6 10CM POLE MOUNT

Item #: 946771

Cat #: 855EP-B24Y3Y5Y6

UPC: 781180761980

to view pricing and more.
Documents & Guides
No Documents Available
AB 855EP-B24Y3Y5Y6 10CM POLE MOUNT SIGNALING DEVICE

Overview

AB 855EP-B24Y3Y5Y6 10CM POLE MOUNT SIGNALING DEVICE
Also known as: 781180761980, 855EP-B24Y3Y5Y6

Specifications

Mounting: Pole
Volts DC: 24
Volts AC: 24
Size: 50 mm
Mounting: Pole
Volts AC: 24
Volts DC: 24
Size: 50 mm