Programming Port, Cat 5e Ethernet, Simplex, 15A, 120VAC, Type 4X-IP65

Item #: 94684

Cat #: PR2F2RO

UPC:

to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, Type 4X-IP65

Overview

Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, Type 4X-IP65
Also known as: PR2F2RO

Specifications

Mounting: Panel
Size: F
IP/NEMA Rating: IP65, NEMA 4X
Connector Type: CAT 5E
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4X
Size: F
Connector Type: CAT 5E