13W LED PL 4-PIN; 4000K; 925 LUMENS; G24Q BASE; 50000 AVERAGE RATED HOURS; 120 DEG. BEAM SPREAD; 12

Item #: 946862

Cat #: S9310

UPC: 045923093104

to view pricing and more.
Documents & Guides
13W LED PL 4-PIN; 4000K; 925 LUMENS; G24Q BASE; 50000 AVERAGE RATED HOURS; 120 DEG. BEAM SPREAD; 120-277V

Overview

13W LED PL 4-PIN; 4000K; 925 LUMENS; G24Q BASE; 50000 AVERAGE RATED HOURS; 120 DEG. BEAM SPREAD; 120-277V
Also known as: 045923093104, S9310

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 925
Wattage: 13
Color: Frosted
Lumens: 925
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80