POWERFLEX 700S AC DRIVE 20D

Item #: 946994

Cat #: 20DD460A0ENNBNANE

UPC: 820919476389

to view pricing and more.
Documents & Guides
PowerFlex700S AC Drive, 480 VAC, 3 PH, 460 Amps, 350HP Normal Duty, 300HP Heavy Duty, IP20 / Type 1, with conformal coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Phase II control, Expanded cassette, No Feedback, Phase II, No DriveLogix, no embedded comm

Overview

PowerFlex700S AC Drive, 480 VAC, 3 PH, 460 Amps, 350HP Normal Duty, 300HP Heavy Duty, IP20 / Type 1, with conformal coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Phase II control, Expanded cassette, No Feedback, Phase II, No DriveLogix, no embedded comm
Also known as: 820919476389, 20DD460A0ENNBNANE

Specifications

Type: AC Drive
Type: AC Drive