
Disconnect Enclosure, NEMA 4, 48 x 38 x 12", Steel/Gray
Item #: 94701
Cat #: CDSC483812LG
UPC: 783510166496
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, NEMA 4, Concept Series, 48 x 38 x 12 Inch, Steel With Gray Powder Coated Finish
Overview
Disconnect Enclosure, NEMA 4, Concept Series, 48 x 38 x 12 Inch, Steel With Gray Powder Coated Finish
Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN integrated tool to open handle.
Also known as: 783510166496, CDSC483812LG
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 8 in |
| Mounting: | Surface |
| Height: | 24 in |
| Material: | Steel |
| Width: | 26 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |
| Depth: | 8 in |
| Height: | 24 in |
| Width: | 26 in |