4" Fiberglass 90° Elbow, 24" Radius, Black, Above Ground
Item #:
947118
Cat #:
40-CSW-912D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Fiberglass 90 Degree Elbow, 24 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included
Overview
4 Inch Fiberglass 90 Degree Elbow, 24 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: 40-CSW-912D
Specifications
Color: | Black |
Material: | Fiberglass |
Diameter: | 4 in |
Angle: | 90° |
Sweep Radius: | 24 in |
Type: | Standard Wall |
Color: | Black |
Diameter: | 4 in |
Sweep Radius: | 24 in |
Material: | Fiberglass |
Angle: | 90° |
Type: | Standard Wall |
Customer Reviews
No reviews for this product
(0)