4' 17W T8 LED Lamp, 30K

Item #: 947124

Cat #: LED17T8/L48/FG/830/SUB/G6

UPC: 046135751158

to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 17 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Rated Life: 36000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75115

Overview

SubstiTUBE IPS LED Lamp, 17 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Rated Life: 36000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75115
Also known as: 046135751158, LED17T8/L48/FG/830/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 4 ft, 48 in
Wattage: 17
Material: Glass
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Lumens: 2100
Base: Medium Bi-Pin (G13)