This product may not be available in all locations.

MINIATURE CIRCUIT BREAKER 120/240V 20A
Item #: 947311
Cat #: QOB220EPD2100
UPC: 785901088714
to view pricing and more.
Documents & Guides
MINIATURE CIRCUIT BREAKER 120/240V 20A
Overview
MINIATURE CIRCUIT BREAKER 120/240V 20A
Also known as: 785901088714, QOB220EPD2100
Specifications
| Poles: | 2 |
| Family / Style: | QO |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 20 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Mounting: | Bolt On |