Tube, Suspension 60.3mm dia

Item #: 94741

Cat #: CCSST75

UPC: 783510330392

to view pricing and more.
Documents & Guides
CS600 Tubing, 750mm long, SS Type 304

Overview

CS600 Tubing, 750mm long, SS Type 304

Tubes have 60.3-mm (2.37-in.) outer diameter and are made from 3.6-mm wall thickness stainless steel.

Also known as: 783510330392, CCSST75

Specifications

Material: Stainless Steel
Material: Stainless Steel